Zoro Homepage

Clevis Pin, Hdlss, 5/16 x1 19/32, w/2 Rings

  • Mfr # WWG-HLPGRR-033

  • Zoro # G2677263


product price: $4.39
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-HLPGRR-033
Zoro #
G2677263
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
5/16 in
Usable Length
1-1/4 in
Shank Length
1-19/32 in
Pin Dia.
5/16 in
Fastener Length
1 19/32 in
Overall Length
1-19/32"
Length
1 19/32 in
Maximum Usable Length
1 1/4 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material Grade
1215
Material
Steel
Fastener Finish
Zinc
Material Grade/Class
Ungraded
Finish
Zinc Plated
Type
Grooved Headless
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Includes
(2) E-Rings
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Grooved Clevis Pin

Description

Clevis Pin,1 19/32 in L,Steel 5/16in dia, Product Type Grooved Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1215, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 1/4 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 19/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) E-Rings, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.