Clevis Pin, Headless, 0.187x1 1/4 In
Mfr # 1BTL9
Zoro # G1920152
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Headless
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BTL9
Zoro #
G1920152
UPC #
-
Country of Origin
China
Dimensions
Pin Dia.
3/16 in
Usable Length
1 1/4 in
Fastener Length
1 17/32 in
Length
1 1/4 in
Overall Length
1-17/32"
Shank Length
1 17/32 in
Maximum Usable Length
1 1/4 in
Minimum Hole Size
0.073 in
Pin Diameter
3/16 in
Maximum Hole Size
0.088 in
Description
Clevis Pin,1 17/32 in L,Steel 3/16in dia, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 1/4 in, Maximum Hole Size 0.088 in, Minimum Hole Size 0.073 in, Shank Length 1 17/32 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.