Zoro Homepage

Clevis Pin, Headless, Zinc, 0.250x1 1/4 In

  • Mfr # 1BUA3

  • Zoro # G1437414


product price: $3.49
/ea
Sold in multiples of 6 for $20.94

Key Features

Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BUA3
Zoro #
G1437414
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/4 in
Usable Length
1-1/4 in
Pin Dia.
1/4 in
Fastener Length
1 17/32 in
Length
1 1/4 in
Overall Length
1-17/32"
Maximum Usable Length
3/4 in
Minimum Hole Size
0.073 in
Maximum Hole Size
0.088 in
Shank Length
1 17/32 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Headless
Basic Material
Steel
Material
Steel
Fastener Finish
Zinc
Finish
Zinc Plated
Meets/Exceeds
ANSI B 18.8.1
Type
Drilled Headless
Includes
(2) Hairpins
Standards
ASME B18.8.1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 1018/Grade 1045
Product Type
Drilled Headless Clevis Pin

Description

Clevis Pin,1 17/32 in L 0.078in dia, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 3/4 in, Maximum Hole Size 0.088 in, Minimum Hole Size 0.073 in, Shank Length 1 17/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.