Zoro Homepage

Clevis Pin, Headless, Zinc, 0.250x1 In

  • Mfr # 1BUA2

  • Zoro # G1329745


product price: $4.89
/ea
Sold in multiples of 7 for $34.23

Key Features

Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BUA2
Zoro #
G1329745
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/4 in
Usable Length
1 in
Shank Length
1-9/32 in
Pin Dia.
1/4 in
Fastener Length
1 9/32 in
Length
1 in
Overall Length
1-9/32"
Minimum Hole Size
0.073 in
Maximum Usable Length
1 in
Maximum Hole Size
0.088 in

Description

Clevis Pin,1 9/32 in L,Steel 0.25 in dia, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 in, Maximum Hole Size 0.088 in, Minimum Hole Size 0.073 in, Shank Length 1 9/32 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.