Zoro Homepage

Clevis Pin, Headless, Zinc, 0.312x1 1/2 In

  • Mfr # 1BUA8

  • Zoro # G0981863


product price: $1.29
/ea
Sold in multiples of 15 for $19.35

Key Features

Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BUA8
Zoro #
G0981863
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
5/16 in
Usable Length
1-1/2 in
Pin Dia.
5/16 in
Fastener Length
1 27/32 in
Length
1 1/2 in
Overall Length
1-27/32"
Shank Length
1 27/32 in
Minimum Hole Size
0.104 in
Maximum Usable Length
3/4 in
Maximum Hole Size
0.119 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Headless
Basic Material
Steel
Material
Steel
Fastener Finish
Zinc
Finish
Zinc Plated
Type
Drilled Headless
Includes
(2) Hairpins
Meets/Exceeds
ANSI B 18.8.1
Standards
ASME B18.8.1
Product Type
Drilled Headless Clevis Pin
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Grade/Class
Grade 1018/Grade 1045

Description

Clevis Pin,1 27/32 in L,Steel 1/9 in dia, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 3/4 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.104 in, Shank Length 1 27/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.