Clevis Pin, Headless, Zinc, 0.375x2 1/2 In
Mfr # 1BUB4
Zoro # G2346601
product price: $4.15
/eaSold in multiples of 4 for $16.60
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Headless
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BUB4
Zoro #
G2346601
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
3/8 in
Usable Length
2 1/2 in
Fastener Length
2 27/32 in
Overall Length
2-27/32"
Length
2 1/2 in
Maximum Hole Size
0.119 in
Pin Diameter
7/64 in
Minimum Hole Size
0.104 in
Maximum Usable Length
3/4 in
Shank Length
2 27/32 in
Description
Clevis Pin,2 27/32 in L,Steel 1/9 in dia, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 3/4 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.104 in, Shank Length 2 27/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.