Clevis Pin, Headless, Zinc, 0.500x1 In
Mfr # 1BUB8
Zoro # G1179385
product price: $4.59
/eaSold in multiples of 3 for $13.77
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Headless
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BUB8
Zoro #
G1179385
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
1/2 in
Usable Length
1 in
Fastener Length
1 13/32 in
Length
1 in
Overall Length
1-13/32"
Maximum Usable Length
1 in
Shank Length
1 13/32 in
Pin Diameter
1/2 in
Minimum Hole Size
0.136 in
Maximum Hole Size
0.151 in
Description
Clevis Pin,1 13/32 in L,Steel 0.5 in dia, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 in, Maximum Hole Size 0.151 in, Minimum Hole Size 0.136 in, Shank Length 1 13/32 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.