Clevis Pin, Headless, Zinc, 0.500x3 In
Mfr # 1BUC7
Zoro # G2506892
product price: $2.69
/eaKey Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Headless
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BUC7
Zoro #
G2506892
UPC #
-
Country of Origin
China
Dimensions
Pin Dia.
1/2 in
Usable Length
3 in
Fastener Length
3 13/32 in
Length
3 in
Overall Length
3-13/32"
Shank Length
3 13/32 in
Maximum Usable Length
1 in
Pin Diameter
9/64 in
Minimum Hole Size
0.136 in
Maximum Hole Size
0.0151 in
Description
Clevis Pin,3 13/32 in L,Steel 1/7 in dia, Product Type Drilled Headless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1018/Grade 1045, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 in, Maximum Hole Size 0.0151 in, Minimum Hole Size 0.136 in, Shank Length 3 13/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) Hairpins, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.