Zoro Homepage

Clevis Pin, PK10

  • Mfr # WWG-CLPU02502000

  • Zoro # G210073129


product price: $4.99
/pk 10, $0.50/ea

Key Features

System of Measurement
Inch
Finish
Plain
Standards
RoHS Compliant
Material
Steel
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPU02502000
Zoro #
G210073129
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Minimum Usable Length
19/32 in
Maximum Hole Size
0.119 in
Minimum Hole Size
0.109 in
Shank Length
2 in
Head Diameter
3/8 in
Maximum Usable Length
1 27/32 in

Details

System of Measurement
Inch
Finish
Plain
Standards
RoHS Compliant
Item
Clevis Pin
Material
Steel
Material Grade/Class
Ungraded
Product Type
Standard Clevis Pin
Pack Size
Small Pack
Head Type
Headed
Pin Connection Type
Drilled

Description

Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 3/8 in, Minimum Usable Length 19/32 in, Maximum Usable Length 1 27/32 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.109 in, Number of Holes 6, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Pack Size Small Pack, Pin Connection Type Drilled, Pin Diameter 1/4 in, Properties Corrosion Resistant, Package Quantity 10

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.