Clevis Pin, PK10
Mfr # WWG-CLPU03752000
Zoro # G910073153
product price: $7.19
/pk 10, $0.72/eaKey Features
System of Measurement
Inch
Finish
Plain
Standards
RoHS Compliant
Material
Steel
Pack Size
Small Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPU03752000
Zoro #
G910073153
UPC #
-
Country of Origin
Multiple
Dimensions
Head Diameter
1/2 in
Maximum Usable Length
1 51/64 in
Minimum Usable Length
35/64 in
Maximum Hole Size
0.15 in
Shank Length
2 in
Minimum Hole Size
0.141 in
Pin Diameter
3/8 in
Details
System of Measurement
Inch
Finish
Plain
Standards
RoHS Compliant
Item
Clevis Pin
Material
Steel
Pack Size
Small Pack
Product Type
Standard Clevis Pin
Pin Connection Type
Drilled
Head Type
Headed
Material Grade/Class
Ungraded
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1/2 in, Minimum Usable Length 35/64 in, Maximum Usable Length 1 51/64 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.141 in, Number of Holes 6, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Pack Size Small Pack, Pin Connection Type Drilled, Pin Diameter 3/8 in, Properties Corrosion Resistant, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.