Clevis Pin, PK10
Mfr # WWG-CLPU04372000
Zoro # G110073151
product price: $8.59
/pk 10, $0.86/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
RoHS Compliant
Product Type
Standard Clevis Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPU04372000
Zoro #
G110073151
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Length
2 in
Minimum Usable Length
33/64 in
Head Diameter
9/16 in
Maximum Usable Length
1 49/64 in
Maximum Hole Size
0.166 in
Minimum Hole Size
0.156 in
Pin Diameter
7/16 in
Details
Item
Clevis Pin
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
RoHS Compliant
Product Type
Standard Clevis Pin
Head Type
Headed
Pin Connection Type
Drilled
Material Grade/Class
Ungraded
Pack Size
Small Pack
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 9/16 in, Minimum Usable Length 33/64 in, Maximum Usable Length 1 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.156 in, Number of Holes 6, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Pack Size Small Pack, Pin Connection Type Drilled, Pin Diameter 7/16 in, Properties Corrosion Resistant, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.