Zoro Homepage

Clevis Pin, PK10

  • Mfr # WWG-CLPU05003000

  • Zoro # G910073177


product price: $14.15
/pk 10, $1.42/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
RoHS Compliant
Maximum Usable Length
2 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPU05003000
Zoro #
G910073177
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Usable Length
2 49/64 in
Minimum Hole Size
0.156 in
Pin Diameter
1/2 in
Shank Length
3 in
Maximum Hole Size
0.166 in
Head Diameter
5/8 in
Minimum Usable Length
1 17/64 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Clevis Pin
Standards
RoHS Compliant
Product Type
Standard Clevis Pin
Material Grade/Class
Ungraded
Head Type
Headed
Pack Size
Small Pack
Pin Connection Type
Drilled

Description

Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/8 in, Minimum Usable Length 1 17/64 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.156 in, Number of Holes 7, Shank Length 3 in, System of Measurement Inch, Standards RoHS Compliant, Pack Size Small Pack, Pin Connection Type Drilled, Pin Diameter 1/2 in, Properties Corrosion Resistant, Package Quantity 10

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.