Clevis Pin, PK10
Mfr # WWG-CLPZ07502500
Zoro # G410073288
product price: $29.99
/pk 10, $3.00/eaKey Features
System of Measurement
Inch
Standards
RoHS Compliant
Finish
Zinc Plated
Material
Steel
Pack Size
Small Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPZ07502500
Zoro #
G410073288
UPC #
-
Country of Origin
United States
Dimensions
Minimum Hole Size
0.156 in
Maximum Usable Length
2 17/64 in
Head Diameter
15/16 in
Pin Diameter
3/4 in
Shank Length
2 1/2 in
Maximum Hole Size
0.166 in
Details
System of Measurement
Inch
Item
Clevis Pin
Standards
RoHS Compliant
Finish
Zinc Plated
Material
Steel
Pack Size
Small Pack
Product Type
Standard Clevis Pin
Pin Connection Type
Drilled
Material Grade/Class
Ungraded
Head Type
Headed
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 15/16 in, Maximum Usable Length 2 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.156 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Pack Size Small Pack, Pin Connection Type Drilled, Pin Diameter 3/4 in, Properties Corrosion Resistant, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.