Clevis Pin, Std, 18-8, 0.187x2 L, PK10
Mfr # WWG-CLPS-162
Zoro # G2486784
product price: $8.39
/pk 10, $0.84/eaKey Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPS-162
Zoro #
G2486784
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
3/16 in
Usable Length
1 55/64 in
Fastener Length
2 in
Overall Length
2"
Length
2 in
Maximum Hole Size
0.103 in
Head Diameter
5/16 in
Shank Length
2 in
Minimum Hole Size
0.088 in
Maximum Usable Length
1 55/64 in
Pin Diameter
3/16 in
Description
Clevis Pin,2 in L,SS 0.188 in dia,PK10, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.