Clevis Pin, Std, 18-8,0312 x2 L, PK5
Mfr # WWG-CLPS-170
Zoro # G1953183
product price: $7.49
/pk 5, $1.50/eaKey Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPS-170
Zoro #
G1953183
UPC #
-
Country of Origin
China
Dimensions
Pin Dia.
5/16 in
Usable Length
1 25/32 in
Fastener Length
2 in
Length
2 in
Overall Length
2"
Pin Diameter
5/16 in
Maximum Hole Size
0.15 in
Maximum Usable Length
1 25/32 in
Minimum Hole Size
0.135 in
Shank Length
2 in
Head Diameter
7/16 in
Description
Clevis Pin,2 in L,SS 0.313 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 25/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.