Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Clevis Pin, Headed, 3/8 in Pin Dia, 3 1/2 in Shank Lg, 18-8 Stainless Steel, Plain Finish

  • Mfr # WWG-CLPS-145

  • Zoro # G2827334

CAD Available

product price: $3.89
/ea

Key Features

CAD Drawing
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPS-145
Zoro #
G2827334
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
3-17/64 in
Shank Length
3-1/2 in
Pin Dia.
3/8 in
Fastener Length
3 1/2 in
Overall Length
3-1/2"
Length
3 1/2 in
Maximum Usable Length
3 17/64 in
Head Diameter
33/64 in
Minimum Hole Size
0.151 in
Maximum Hole Size
0.166 in

Details

Item
Clevis Pin
CAD Available
Yes
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material Grade
18-8
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Type
Standard
Material Grade/Class
18-8
Product Type
Standard Clevis Pin
Manufacturer Location
Globally Sourced

Description

Clevis Pin,3.5 in L,SS 0.375 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 3 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.