Zoro Homepage

Clevis Pin, Std, Steel, 0.250x5/8 In, PK25

  • Mfr # 1WFP6

  • Zoro # G1368394


product price: $6.49
/pk 25, $0.26/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WFP6
Zoro #
G1368394
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Usable Length
31/64 in
Shank Length
5/8 in
Pin Dia.
1/4 in
Fastener Length
5/8 in
Length
5/8 in
Overall Length
5/8"
Head Diameter
3/8 in
Maximum Usable Length
31/64 in
Head Diameter Tolerance
+0.010/-0.005 in
Maximum Hole Size
0.103 in
Minimum Hole Size
0.088 in
Outside Diameter Tolerance
-0.002/-0.007 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Type
Standard
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Product Type
Standard Clevis Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 1010/Grade 1018

Description

Clevis Pin,0.625 in L 0.25in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 31/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 5/8 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.