Zoro Homepage

Clevis Pin, Std, Steel, 0.750x2 In, PK5

  • Mfr # 1WGV3

  • Zoro # G1096523


product price: $18.89
/pk 5, $3.78/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WGV3
Zoro #
G1096523
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/4 in
Usable Length
1-49/64 in
Shank Length
2 in
Pin Dia.
3/4 in
Fastener Length
2 in
Length
2 in
Overall Length
2"
Maximum Usable Length
1 49/64 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Type
Standard
Meets/Exceeds
ANSI B 18.8.1
Standards
ANSI B 18.8.1
Product Type
Standard Clevis Pin
Material Grade/Class
Ungraded

Description

Clevis Pin,2 in L,Steel 3/4 in dia,PK5, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Maximum Usable Length 1 49/64 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pin Diameter 3/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.