Clevis Pin, Std, Steel, Plain, 1.500x6 In
Mfr # 1BAK1
Zoro # G0801927
product price: $22.19
/eaKey Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Headless
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BAK1
Zoro #
G0801927
UPC #
-
Country of Origin
India
Dimensions
Pin Dia.
1 1/2 in
Usable Length
5 3/8 in
Fastener Length
6 in
Overall Length
6"
Length
6 in
Maximum Hole Size
0.26 in
Head Diameter
2 in
Maximum Usable Length
5 3/8 in
Minimum Hole Size
0.245 in
Pin Diameter
1 1/2 in
Shank Length
6 in
Description
Clevis Pin,6 in L,Steel 1.5 in dia, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 2 in, Maximum Usable Length 5 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.