Clevis Pin, 1-1/8 in Dia, 5-3/8 in Usable Lg, Steel
Mfr # WWG-CLPZ-147
Zoro # G1568095
product price: $16.79
/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1-1/8 in
Usable Length
5-3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPZ-147
Zoro #
G1568095
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
1-1/8 in
Usable Length
5-3/8 in
Shank Length
7 in
Length
6 in
Maximum Hole Size
0.26 in
Head Diameter Tolerance
+/-0.02 in
Outside Diameter Tolerance
+/-0.02 in
Maximum Usable Length
5 3/8 in
Minimum Hole Size
0.245 in
Head Diameter
1 3/8 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,4 in L,Steel 1.125 in dia, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/8 in, Maximum Usable Length 5 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.02 in, Outside Diameter Tolerance +/-0.02 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.