Standard Clevis Pin, 1/4 Dia, 1-47/64 in Usable Lg, Steel, 25 PK
Mfr # WWG-CLPZ-023
Zoro # G3056313
product price:Â $9.69
/pk 25, $0.39/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/4 in
Usable Length
1-47/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-CLPZ-023
Zoro #
G3056313
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Usable Length
1-47/64 in
Shank Length
1-7/8 in
Length
1 7/8 in
Head Diameter
3/8 in
Maximum Usable Length
1 47/64 in
Maximum Hole Size
0.103 in
Minimum Hole Size
0.088 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Manufacturer Location
Made in USA*
Description
Clevis Pin,1 7/8 in L 0.25in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 47/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 7/8 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.