Zoro Homepage

Clevis Pin, Std, Zinc, 0.312x31/32 In, PK25

  • Mfr # WWG-CLPZ-036

  • Zoro # G0314404


product price: $9.39
/pk 25, $0.38/ea
Sold in multiples of 2 for $18.78

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPZ-036
Zoro #
G0314404
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Usable Length
3/4 in
Shank Length
31/32 in
Pin Dia.
5/16 in
Fastener Length
31/32 in
Length
31/32 in
Overall Length
31/32"
Head Diameter
27/64 in
Minimum Hole Size
0.135 in
Maximum Hole Size
0.15 in
Maximum Usable Length
3/4 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material
Steel
Fastener Finish
Zinc
Finish
Zinc Plated
Type
Standard
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Product Type
Standard Clevis Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 1010/Grade 1018
Pack Size
Small Pack

Description

Clevis Pin,31/32 in L 5/16in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 27/64 in, Maximum Usable Length 3/4 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 31/32 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.