Zoro Homepage

Clevis Pin, Std, Zinc, 0.375x3 1/4 In, PK10

  • Mfr # WWG-CLPZ-079

  • Zoro # G0414897


product price: $12.65
/pk 10, $1.27/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPZ-079
Zoro #
G0414897
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
3-1/64 in
Shank Length
3-1/4 in
Pin Dia.
3/8 in
Fastener Length
3 1/4 in
Length
3 1/4 in
Overall Length
3-1/4"
Head Diameter
1/2 in
Minimum Hole Size
0.151 in
Maximum Hole Size
0.166 in
Maximum Usable Length
3 1/64 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material
Steel
Fastener Finish
Zinc
Finish
Zinc Plated
Type
Standard
Meets/Exceeds
ANSI B 18.8.1
Standards
ANSI B 18.8.1
Material Grade/Class
Grade 1010/Grade 1018
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Standard Clevis Pin

Description

Clevis Pin,3 1/4 in L 3/8in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 3 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 1/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.