Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 1/2 in Dia, 2-25/64 in Usable Lg, Steel, 10 PK

  • Mfr # WWG-CLPZ-102

  • Zoro # G1228421


product price: $15.79
/pk 10, $1.58/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
2-25/64 in
Shank Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPZ-102
Zoro #
G1228421
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Usable Length
2-25/64 in
Shank Length
2-5/8 in
Length
2 5/8 in
Maximum Hole Size
0.166 in
Outside Diameter Tolerance
-0.004/-0.009 in
Maximum Usable Length
2 13/32 in
Head Diameter
5/8 in
Minimum Hole Size
0.151 in
Head Diameter Tolerance
+0.010/-0.005 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Manufacturer Location
Globally Sourced

Description

Clevis Pin,2 5/8 in L 0.5in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 13/32 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 5/8 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.004/-0.009 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.