Clevis Pin, 3/4 in Dia, 3-33/64 in Usable Lg, Steel, 5 PK
Mfr # WWG-CLPZ-126
Zoro # G1542143
product price: $27.29
/pk 5, $5.46/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/4 in
Usable Length
3-33/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPZ-126
Zoro #
G1542143
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3/4 in
Usable Length
3-33/64 in
Shank Length
3-3/4 in
Length
3 3/4 in
Head Diameter
1 in
Maximum Hole Size
0.166 in
Minimum Hole Size
0.151 in
Outside Diameter Tolerance
-0.004/-0.009 in
Head Diameter Tolerance
+0.010/-0.002 in
Maximum Usable Length
3 33/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,3 3/4 in L 3/4in dia,PK5, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 3 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 3/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.002 in, Outside Diameter Tolerance -0.004/-0.009 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.