Zoro Homepage

Clevis Pin, Steel, 1 in. dia.

  • Mfr # U39797.100.0225

  • Zoro # G3393665


product price: $5.05
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39797.100.0225
Zoro #
G3393665
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1 in
Shank Length
2 in
Pin Dia.
1 in
Fastener Length
2 in
Length
2 1/4 in
Maximum Usable Length
1 61/64 in
Maximum Hole Size
0.203 in
Minimum Hole Size
0.198 in
Head Diameter Tolerance
+/-0.01 in
Head Diameter
1 3/16 in

Description

Clevis Pin,2.25 in L,Steel 1 in dia, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 1 61/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.