Clevis Pin, 1/2 in Dia, Free Cutting Steel, 10 PK
Mfr # U39797.050.0142
Zoro # G3394067
product price: $7.99
/pk 10, $0.80/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
1-27/64 in
Material
Free Cutting Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39797.050.0142
Zoro #
G3394067
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Shank Length
1-27/64 in
Length
1 27/64 in
Maximum Usable Length
1 3/16 in
Head Diameter
5/8 in
Maximum Hole Size
0.156 in
Minimum Hole Size
0.151 in
Head Diameter Tolerance
+0.01/-0.005 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Free Cutting Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Pack Size
Small Pack
Dimensional Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,1.422 in L 0.5in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 3/16 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 27/64 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.