Clevis Pin, 1/2 in Dia, Free Cutting Steel, 5 PK
Mfr # U39797.050.0350
Zoro # G3393988
product price: $7.15
/pk 5, $1.43/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Material
Free Cutting Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39797.050.0350
Zoro #
G3393988
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Shank Length
3-1/2 in
Length
3 1/2 in
Head Diameter
5/8 in
Maximum Usable Length
3 17/64 in
Minimum Hole Size
0.151 in
Maximum Hole Size
0.156 in
Head Diameter Tolerance
+0.01/-0.005 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Free Cutting Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Dimensional Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Clevis Pin,3.5 in L,Steel 0.5 in dia,PK5, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 3 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.