Clevis Pin, 1/4 in Dia, Free Cutting Steel, 25 PK
Mfr # U39797.025.0350
Zoro # G3394566
product price: $67.89
/pk 25, $2.72/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/4 in
Material
Free Cutting Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39797.025.0350
Zoro #
G3394566
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Shank Length
3-1/2 in
Length
3 1/2 in
Maximum Hole Size
0.094 in
Head Diameter Tolerance
+0.01/-0.005 in
Head Diameter
3/8 in
Maximum Usable Length
3 23/64 in
Minimum Hole Size
0.094 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Free Cutting Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Pack Size
Small Pack
Dimensional Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,3.5 in L 0.25in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 3 23/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.094 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.