Zoro Homepage

Clevis Pin, Steel, 1/4 in. dia., PK25

  • Mfr # U39798.025.0350

  • Zoro # G3393148


product price: $14.29
/pk 25, $0.57/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39798.025.0350
Zoro #
G3393148
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
3-1/2 in
Pin Dia.
1/4 in
Fastener Length
3 1/2 in
Length
3 1/2 in
Head Diameter Tolerance
+0.01/-0.005 in
Maximum Hole Size
0.094 in
Head Diameter
3/8 in
Maximum Usable Length
3 23/64 in
Minimum Hole Size
0.088 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Free Cutting Steel
Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Type
Standard
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Pin Connection Type
Drilled
Dimensional Standards
ASME B18.8.1
Product Type
Standard Clevis Pin

Description

Clevis Pin,3.5 in L 0.25in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 3 23/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.