Clevis Pin, 3/16 in Dia, Free Cutting Steel, 25 PK
Mfr # U39798.018.0062
Zoro # G3393391
product price: $4.69
/pk 25, $0.19/eaSold in multiples of 2 for $9.38
Key Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
5/8 in
Material
Free Cutting Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39798.018.0062
Zoro #
G3393391
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/16 in
Shank Length
5/8 in
Length
5/8 in
Maximum Usable Length
31/64 in
Minimum Hole Size
0.088 in
Head Diameter Tolerance
+0.01/-0.008 in
Head Diameter
5/16 in
Maximum Hole Size
0.094 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Free Cutting Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Pack Size
Small Pack
Dimensional Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,0.625 in L 3/16in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 31/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 5/8 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.