Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, Steel, 5/16 in. dia., PK25

  • Mfr # U39798.031.0137

  • Zoro # G3393069


product price: $7.79
/pk 25, $0.31/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39798.031.0137
Zoro #
G3393069
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
5/16 in
Pin Dia.
5/16 in
Fastener Length
5/16 in
Length
1 3/8 in
Maximum Usable Length
1 5/32 in
Maximum Hole Size
0.141 in
Head Diameter
7/16 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Free Cutting Steel
Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Finish
Zinc Plated
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Type
Standard
Product Type
Standard Clevis Pin
Material Grade/Class
Ungraded
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1.375 in L 5/16in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 5/32 in, Maximum Hole Size 0.141 in, Number of Holes 1, Shank Length 1 3/8 in, System of Measurement Inch, Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.