Zoro Homepage

Clevis Pin, Steel, 5/8 in. dia., PK5

  • Mfr # U39798.062.0125

  • Zoro # G3392475


product price: $9.89
/pk 5, $1.98/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39798.062.0125
Zoro #
G3392475
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/8 in
Shank Length
1-1/4 in
Pin Dia.
5/8 in
Fastener Length
1 1/4 in
Length
1 1/4 in
Maximum Hole Size
0.156 in
Minimum Hole Size
0.151 in
Head Diameter Tolerance
+0.01/-0.008 in
Maximum Usable Length
1 1/64 in
Head Diameter
13/16 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Free Cutting Steel
Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Type
Standard
Product Type
Standard Clevis Pin
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.1
Material Grade/Class
Ungraded
Pack Size
Small Pack
Pin Connection Type
Drilled

Description

Clevis Pin,1.25 in L,Steel 5/8in dia,PK5, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 1/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.