Standard Clevis Pin, 7/16 Dia, 2-1/2 in Usable Lg, Steel, 10 PK

  • Mfr # U39797.043.0250

  • Zoro # G3394137


product price: $9.29
/pk 10, $0.93/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
7/16 in
Usable Length
2-1/2 in
Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39797.043.0250
Zoro #
G3394137
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/16 in
Usable Length
2-1/2 in
Shank Length
3 in
Length
2 1/2 in
Minimum Hole Size
0.151 in
Head Diameter Tolerance
+0.01/-0.008 in
Maximum Usable Length
2 17/64 in
Head Diameter
9/16 in
Maximum Hole Size
0.156 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Dimensional Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced

Description

Clevis Pin,2.5 in L 7/16in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 2 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.