Clevis Pin, 9/16 in Dia, 3 in Usable Lg, Free Cutting Steel, 5 PK

  • Mfr # U39798.056.0300

  • Zoro # G3392481


product price: $12.89
/pk 5, $2.58/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
9/16 in
Usable Length
4 in
Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39798.056.0300
Zoro #
G3392481
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
9/16 in
Usable Length
4 in
Shank Length
3 in
Length
3 in
Maximum Hole Size
0.156 in
Minimum Hole Size
0.151 in
Maximum Usable Length
2 49/64 in
Head Diameter
13/16 in
Head Diameter Tolerance
+0.01/-0.008 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Free Cutting Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.8.1

Description

Clevis Pin,3 in L,Steel 9/16 in dia,PK5, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.