Standard Clevis Pin, 7/16 Dia, 49/64 in Usable Lg, Steel, 10 PK
Mfr # WWG-CLPZ-082
Zoro # G1747304
product price:Â $12.99
/pk 10, $1.30/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
7/16 in
Usable Length
49/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-CLPZ-082
Zoro #
G1747304
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
7/16 in
Usable Length
49/64 in
Shank Length
2 in
Length
1 in
Minimum Hole Size
0.151 in
Head Diameter
9/16 in
Maximum Usable Length
49/64 in
Maximum Hole Size
0.166 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI B 18.8.1
Standards
ANSI B 18.8.1
Manufacturer Location
Made in USA*
Description
Clevis Pin,1 in L,Steel 7/16 in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.