Zoro Homepage

Clevis Pin, Stl, 0.875x2 1/8 In, PK5

  • Mfr # WWG-CLPSAE-009

  • Zoro # G1549387


product price: $16.59
/pk 5, $3.32/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPSAE-009
Zoro #
G1549387
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/8 in
Usable Length
1-7/8 in
Shank Length
2-1/8 in
Pin Dia.
7/8 in
Fastener Length
2 1/8 in
Length
2 1/8 in
Overall Length
2-1/8"
Minimum Hole Size
0.167 in
Head Diameter
1 in
Maximum Hole Size
0.182 in
Maximum Usable Length
1 7/8 in

Description

Clevis Pin,2 1/8 in L 7/8in dia,PK5, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 1 7/8 in, Maximum Hole Size 0.182 in, Minimum Hole Size 0.167 in, Shank Length 2 1/8 in, System of Measurement Inch, Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 7/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.