Standard Clevis Pin, 5/16 Dia, 1-9/32 in Usable Lg, Steel, 10 PK

  • Mfr # WWGCLPZBP056

  • Zoro # G3485903


product price: $4.59
/pk 10, $0.46/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
5/16 in
Usable Length
1-9/32 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWGCLPZBP056
Zoro #
G3485903
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Usable Length
1-9/32 in
Shank Length
1-1/2 in
Length
1 1/2 in
Head Diameter
7/16 in
Maximum Usable Length
1 9/32 in
Minimum Hole Size
0.135 in
Maximum Hole Size
0.15 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Includes
Hairpin
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1.5 in L 0.313in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 9/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.