Standard Clevis Pin, 7/16 Dia, 2-33/64 in Usable Lg, Steel, 10 PK
Mfr # WWG-CLPZ-205
Zoro # G2833187
product price: $16.29
/pk 10, $1.63/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
7/16 in
Usable Length
2-33/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-CLPZ-205
Zoro #
G2833187
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
7/16 in
Usable Length
2-33/64 in
Shank Length
2-3/4 in
Length
2 3/4 in
Maximum Hole Size
0.166 in
Head Diameter
9/16 in
Minimum Hole Size
0.151 in
Maximum Usable Length
2 33/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,2.75 in L 7/16in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 2 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.