Shop All Clevis Pins
Zoro Select
Standard Clevis Pin, 1/2 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK
Mfr # WWG-CLPZ-207
Zoro # G3023851
original price:
$8.59
10% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-207
- Zoro # G3023851
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1-1/64 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Length | 1 1/4 in |
Maximum Hole Size | 0.166 in |
Shank Length | 1 1/4 in |
Head Diameter | 5/8 in |
Maximum Usable Length | 1 1/64 in |
Pin Diameter | 1/2 in |
Minimum Hole Size | 0.151 in |
Details
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/64" x 5/8" Plain Steel Tension Pins 30PK (72748)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 16mm, PK25 (M07810.160.0016)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Flat Head Phillips Drive, 40 PK (62807)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04160.075.0300)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-209)
- ZORO SELECT 3/16x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-041)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK10 (WWG-CLPZ-210)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 L, PK25 (WWG-CLPZ-173)
- ZORO SELECT Clevis Pin, SS, 3/16x1 1/2 L, PK10 (WWG-CLPS-148)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/2 L, PK10 (WWG-CLP-223)
- Zoro Select Clevis Pins