Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climbing Rope, 7/16 in x 120 ft, 24 Strand

  • Mfr # 20TL57

  • Zoro # G8484481


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Climbing Rope
Rope Dia.
7/16 in
Rope Material
Polyester
Rope Strand Count
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TL57
Zoro #
G8484481
UPC #
190735421291
Country of Origin
China

Dimensions

Rope Dia.
7/16 in
Rope Length
120 ft
Length
120 ft.
Rope Diameter
7/16 in
Length (In.)
1440 in
Overall Length
120 ft
Diameter
7/16 in

Details

Rope Sub-Category
Arborist
Rope Item
Climbing Rope
Rope Material
Polyester
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Diamond Braid
Rope Core Strand Count
16
Rope Type
Static
Item
Climbing Rope
Color
Black/Orange/Yellow
Package Type
Bag
Elongation at 30% of Tensile
11.69%
Carrying Weight
6.67 lb
Min. Breaking Strength (MBS)
6300 lb
Rope Core
Yes
Tensile Strength
6,300 lb
Rope Application
Climbing Rope
Core Strand Count
16
End Type
Plain
Core Material
Nylon
Core Type
Braided Core
Lifting Capability
For Lifting
Cover Material
Polyester
Resistance Properties
Abrasion-Resistant
Maximum Operating Temperature
104 Degrees F
Spliceability
Spliceable
Product Type
Rigging and Climbing Rope
Weight
6.67 lb
Breaking Strength
6,300 lbf
Minimum Operating Temperature
-4 Degrees F
Rope Format
Bag

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,300 lbf, Working Load Limit 630 lb, Rope Construction Diamond Braid, Diameter 7/16 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 16, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.