Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climbing Rope, 7/16 in x 150 ft, 16 Strand

  • Mfr # 20TL45

  • Zoro # G8484384


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Climbing Rope
Rope Dia.
7/16 in
Rope Material
Polyester
Rope Strand Count
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TL45
Zoro #
G8484384
UPC #
190735421192
Country of Origin
China

Dimensions

Rope Dia.
7/16 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
7/16 in
Length (In.)
1800 in
Diameter
7/16 in
Overall Length
150 ft

Details

Rope Sub-Category
Arborist
Rope Item
Climbing Rope
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
580 lb
Rope Construction
Diamond Braid
Rope Core Strand Count
10
Rope Type
Static
Item
Climbing Rope
Color
Blue/Green
Elongation at 30% of Tensile
13.64%
Carrying Weight
8.34 lb
Rope Application
Climbing Rope
Tensile Strength
5,800 lb
Package Type
Bag
Rope Core
Yes
Min. Breaking Strength (MBS)
5800 lb
Weight
9.7 lb
Spliceability
Not Spliceable
Rope Format
Bag
Core Strand Count
10
Product Type
Rigging and Climbing Rope
Breaking Strength
5,800 lbf
End Type
Plain
Maximum Operating Temperature
104 Degrees F
Resistance Properties
Abrasion-Resistant
Core Material
Nylon
Core Type
Strand Core
Minimum Operating Temperature
-4 Degrees F
Lifting Capability
For Lifting
Cover Material
Polyester

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 5,800 lbf, Working Load Limit 580 lb, Rope Construction Diamond Braid, Diameter 7/16 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 16, Core Type Strand Core, Core Strand Count 10, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.