Clipboard, Black, 9" W
Mfr # 83039
Zoro # G111903808
product price: $14.15
/eaKey Features
Clip Capacity
1/2 in
Color
Black
Clip Type
Low Profile
Features
30% Recycled Material
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83039
Zoro #
G111903808
UPC #
-
Country of Origin
China
Dimensions
For Document Width
11 in
Overall Width
9 in
Paper Size
A4, Letter
Overall Height
12 1/2 in
For Document Length
8 1/2 in
Details
Item
Clipboard
Clip Capacity
1/2 in
Color
Black
Clip Type
Low Profile
Features
30% Recycled Material
Material
Plastic
Product Type
Clipboard
Description
Clip Capacity 1/2 in, Clip Type Low Profile, Color Black, Storage Opening Type Not Applicable, Features 30 Percent Recycled Material, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.