
Clipboard, Black, 9" W
Mfr # 83215
Zoro # G311903851
product price: $14.79
/eaKey Features
Clip Capacity
1/2 in
Color
Black
Material
Plastic
Features
30% Recycled Plastics
Includes
Hanging Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83215
Zoro #
G311903851
UPC #
-
Country of Origin
China
Dimensions
For Document Width
11 in
Paper Size
A4, Letter
For Document Length
8 1/2 in
Overall Width
9 in
Overall Height
12 1/2 in
Details
Item
Clipboard
Clip Capacity
1/2 in
Color
Black
Material
Plastic
Features
30% Recycled Plastics
Includes
Hanging Hole
Clip Type
Low Profile
Product Type
Clipboard
Description
Clip Capacity 1/2 in, Clip Type Low Profile, Color Black, Storage Opening Type Not Applicable, Features 30 Percent Recycled Plastics, Includes Hanging Hole, Clipboard
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.