Zoro Homepage

Clipboard, Brown, 9" W

  • Mfr # 5712

  • Zoro # G8520313


product price: $10.69
/ea

Key Features

Clip Capacity
2 1/2 in
Color
Brown
Width
9 in
Height
4 in
Clipboard - Item
Ring Binder Clipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5712
Zoro #
G8520313
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9 in
Height
4 in
File Size - Clipboard
Letter
Overall Height
15 in
Overall Width
9 in
For Document Length
12 1/2 in
For Document Width
9 in
Paper Size
Letter
Overall Depth
4 in

Details

Item
Clipboard
Clip Capacity
2 1/2 in
Color
Brown
Clipboard - Item
Ring Binder Clipboard
Includes
Hanging Hole
Specific Material
Hardboard
Material
Hardboard
Features
Locking Ring
Color Family - Clipboard
Brown
Basic Material - Clipboards
Hardboard
Clip Type
Archboard
Basic Material
Hardboard
Product Type
Clipboard

Description

Ring Binder Clipboard, File Size - Clipboard Letter, Clip Capacity 2 1/2 in, Clip Type Archboard, Color Family - Clipboard Brown, Color Brown, Storage Opening Type Not Applicable, Basic Material Hardboard, Specific Material Hardboard, Width 9 in, Height 4 in, Features Locking Ring, Includes Hanging Hole, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.