Zoro Homepage

Clipboard, Brown, 9" W

  • Mfr # 5713

  • Zoro # G8519297


product price: $12.15
/ea

Key Features

Clip Capacity
2 1/2 in
Color
Brown
Width
9 in
Height
3 39/64 in
Includes
Hanging Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5713
Zoro #
G8519297
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9 in
Height
3 39/64 in
File Size - Clipboard
Legal
Overall Height
14 1/2 in
Overall Width
9 in
For Document Width
9 in
Paper Size
Legal
For Document Length
14 1/2 in

Details

Item
Clipboard
Clip Capacity
2 1/2 in
Color
Brown
Includes
Hanging Hole
Clipboard - Item
Ring Binder Clipboard
Specific Material
Hardboard
Basic Material - Clipboards
Hardboard
Color Family - Clipboard
Brown
Features
Locking Ring
Material
Hardboard
Clip Type
Archboard
Basic Material
Hardboard
Product Type
Clipboard

Description

Ring Binder Clipboard, File Size - Clipboard Legal, Clip Capacity 2 1/2 in, Clip Type Archboard, Color Family - Clipboard Brown, Color Brown, Storage Opening Type Not Applicable, Basic Material Hardboard, Specific Material Hardboard, Width 9 in, Height 3 39/64 in, Features Locking Ring, Includes Hanging Hole, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.