Zoro Homepage

Clipboard, Clear, 9" W

  • Mfr # 21803

  • Zoro # G8520234


product price: $7.15
/ea

Key Features

Clip Capacity
1 in
Color
Clear
Width
9 in
Height
1 3/4 in
Color Family - Clipboard
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21803
Zoro #
G8520234
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
1 3/4 in
File Size - Clipboard
Letter
Overall Height
13 1/4 in
Overall Width
9 in
For Document Width
8 1/2 in
For Document Length
12 in
Paper Size
Letter

Details

Item
Clipboard
Clip Capacity
1 in
Color
Clear
Color Family - Clipboard
Clear
Specific Material
Plastic
Clipboard - Item
Clipboard
Clip Type
High Capacity
Basic Material - Clipboards
Plastic
Material
Plastic
Features
50% Post-Consumer Waste, Inch and Metric Ruler Edge
Basic Material
Plastic
Product Type
Clipboard

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Clear, Color Clear, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 9 in, Height 1 3/4 in, Features 50 Percent Post-Consumer Waste, Inch and Metric Ruler Edge, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.