Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clipboard, Memo Size, Plastic, Blue

  • Mfr # 00515

  • Zoro # G316560820


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00515
Zoro #
G316560820
UPC #
044357005158
Country of Origin
United States

Description

Clipboard, File Size - Clipboard Memo, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Blue, Color Blue, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 6 in, Height 9 in, Sheet Size 6 in x 9 in, Sheet Capacity 0.5 in, Storage Capacity 1/2 in, Features 50 Percent Post-Consumer Waste, Includes Hanging Hole, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.