Zoro Homepage

Clipboard, Silver, 8.95" W

  • Mfr # 22519

  • Zoro # G8516655


product price: $19.19
/ea

Key Features

Clip Capacity
1 in
Color
Silver
Width
8 61/64 in
Height
1 51/64 in
Color Family - Clipboard
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22519
Zoro #
G8516655
UPC #
-
Country of Origin
United States

Dimensions

Width
8 61/64 in
Height
1 51/64 in
File Size - Clipboard
Legal
Overall Width
9 in
Overall Height
14 3/4 in
For Document Width
8 1/2 in
For Document Length
12 in
Paper Size
Legal

Details

Item
Clipboard
Clip Capacity
1 in
Color
Silver
Color Family - Clipboard
Silver
Basic Material - Clipboards
Metal
Clip Type
High Capacity
Material
Aluminum
Specific Material
Aluminum
Clipboard - Item
Clipboard
Basic Material
Metal
Product Type
Clipboard

Description

Clipboard, File Size - Clipboard Legal, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Aluminum, Width 8 61/64 in, Height 1 51/64 in, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.