
Clipboard, Wood, 23" W
Mfr # 83099
Zoro # G711935018
product price: $37.79
/eaKey Features
Clip Capacity
1/2 in
Color
Brown
Clip Type
Lever
Material
Hardboard
Features
Built-In Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83099
Zoro #
G711935018
UPC #
-
Country of Origin
China
Dimensions
Overall Height
26 in
For Document Width
23 in
Overall Depth
5/8 in
Paper Size
A2, A3, A4, A6, Envelope, Jumbo, Junior Legal, Ledger, Legal, Letter, Memo, Tabloid
Overall Width
23 in
For Document Length
26 in
Details
Item
Clipboard
Clip Capacity
1/2 in
Color
Brown
Clip Type
Lever
Material
Hardboard
Features
Built-In Handle
Product Type
Clipboard
Description
Artist Sketch Board 23 In. x 26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.